Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Kishigo
High Visibility Vest, Unrated, Universal, Orange (Discontinued)
Mfr # P
Zoro # G3890232
This Product is Discontinued
Key Features
- Color Orange
- Size One Size Fits All
- ANSI Class Unrated
- Material Cotton Trim
- Back Stripe Pattern None
Product Information
- Brand Kishigo
- MFR # P
- Zoro # G3890232
- UPC # 801094331113
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | One Size Fits All |
Details
Item | High Visibility Vest |
Color | Orange |
ANSI Class | Unrated |
Material | Cotton Trim |
Back Stripe Pattern | None |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | None |
Features | Comfortable Cotton Trim; 3" Hook and Loop Front Closure; 3/4" Elastic Side Closures for Universal Size |
ATPV Rating | Not Rated |
Vest Stripe Color Family | Green/Yellow |
Standards | NOT ANSI RATED |
Description
Orange, Not ANSI Compliant, P Series Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.