Shop All Traffic Safety Vests and Apparel
Kishigo
High Visibility Vest, Class 3, XL, Lime
Mfr # 1550-XL
Zoro # G7470399
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Unisex
- Standards ANSI/ISEA 107-2010
- Color Yellow/Green
Product Information
- Brand Kishigo
- MFR # 1550-XL
- Zoro # G7470399
- UPC # 801094155030
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 48 in to 50 in |
Details
Item | High Visibility Vest |
Gender | Unisex |
Standards | ANSI/ISEA 107-2010 |
Color | Yellow/Green |
Description
High Visibility Vest, Fits Chest Size 48 in to 50 in, Gender Unisex, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL EATER Laboratory Safety Spill Kit (3WMW2)
- CRITICAL COVER Critical Cover® MaxGrip® Boot Covers, Anti-Skid, Universal, White, PK200 (BT-T4W12-B)
- TINGLEY Tingley® C61210 Tuff-Enuff„¢ Coat, Clear, 48", Detachable Hood, 3XL (C61210.3X)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XXXL)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- KISHIGO High Visibility Vest, Class 3, 5XL, Lime (1550-5X)
- KISHIGO Medium Class 3 High Visibility Vest, Orange (1551-M)
- KISHIGO High Visibility Vest, Orange/Red, 3XL (GF182NF-3X)
- KISHIGO High-Visibility Vest, Green, S/M (B123-S-M)
- PIONEER Polyester Mesh Vest, Orange, XL (V1025050U-XL)
- Kishigo Workwear and Protective Clothing