Shop All Traffic Safety Vests and Apparel
Kishigo
High-Visibility Vest, Blue, S/M
Mfr # B121-S-M
Zoro # G803076155
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 in
- Gender Unisex
- ATPV Rating Not Rated
- Closure Type Hook-and-Loop
- Back Stripe Pattern U
Product Information
- Brand Kishigo
- MFR # B121-S-M
- Zoro # G803076155
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 27 in |
Size | S/M |
Maximum Chest Size | 42 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Features Enhanced Visibility
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Safety Lens (16-810)
- DIXON Brass Industrial Fog Nozzle, NPSH 1-1/2" (BFN150)
- SUPERSCAN Holder, Label, Pk50 (APX-35M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4SNW2-03-M)
- KISHIGO High-Visibility Vest, Black, 2XL/3XL (B120-2X-3X)
- KISHIGO High-Visibility Vest, Pink, L/XL (B126-L-XL)
- KISHIGO High-Visibility Vest, Black, S/M (B120-S-M)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-L)
- KISHIGO Large Class 2 High Visibility Vest, Orange (S5001-L)
- Kishigo High Visibility Clothing