Shop All Surveyor Vests
Kishigo
High-Visibility Vest, Black/Lime, Women, S
Mfr # 1824-S
Zoro # G610105543
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black/Lime
- Material Polyester
- Closure Type Zipper
- Gender Women's
Product Information
- Brand Kishigo
- MFR # 1824-S
- Zoro # G610105543
- UPC # 801094182401
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | S |
Length | 26 5/8 in |
Vest Size | S |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 3, Standards ANSI 107
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, 36" x 32", Khaki (1026)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (19L445)
- HONEYWELL SAFETY PRODUCTS UVEX EYEWEAR GENESIS BLACK CLEAR (UVXS3763)
- KISHIGO S-M Green Enhanced Visibility Multi Pocket Vest (B104-S-M)
- KISHIGO M, Orange, Class 2, Combined Performance 5 Pocket Solid Vest (1198-M)
- KISHIGO L, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-L)
- KISHIGO 4X-5X, Orange Class 2 Single Contrast Economy Series Vest (1528-4X-5X)
- KISHIGO 4X, Orange, Class 2, 3 Pocket Zipper Mesh Vest (1086-4X)
- KISHIGO XL, Lime Class 2High Performance Surveyors Zipper Vest (S5004-XL)
- KISHIGO S-M, Lime 6 Pocket Contrast Vest (1580-S-M)
- Kishigo Surveyor Vests