Shop All Traffic Safety Vests and Apparel
Kishigo
5XL Class 2 Breakaway High Visibility Vest, Lime
Mfr # 1174-5X
Zoro # G4124267
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Product Information
- Brand Kishigo
- MFR # 1174-5X
- Zoro # G4124267
- UPC # 801094117472
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 30 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell North Zone Full Brim Hard Hat (A49R020000)
- THOROGOOD SHOES Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 105D)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- KISHIGO 3XL Class 2 Breakaway High Visibility Vest, Orange (1176-3X)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Lime (1174-L)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- KISHIGO Medium Black Panels Safety Vest, Lime (1513-M)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, S (61814)
- Kishigo Traffic Safety Vests and Apparel