Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 3 High Visibility Vest, Lime
Mfr # 1242-3X
Zoro # G4149336
product price: $15.75
/ea
Sold in multiples of 3 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- ANSI Class 3
- Material Polyester Mesh
- Back Stripe Pattern U-Block
- Closure Type Zipper
Product Information
- Brand Kishigo
- MFR # 1242-3X
- Zoro # G4149336
- UPC # 801094124258
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Length | 26 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 3 |
Material | Polyester Mesh |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 3 |
Gender | Unisex |
Stripe Color | Silver |
Features | 2" Wide High Performance Reflective Material with 3" Contrasting Mesh; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Radio Pocket; Outside Right Chest 2-Tier, 3-Division Pocket; Inside Lower Patch Pockets; Two Lower Outside Solid Material Patch Pockets with Flaps; Ultra-Cool |
Standards | ANSI 107 Type R Class 3 |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 1 |
Description
3X, Lime, Class 3, 6 Pocket Contrast Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, XL, PR (47-400)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Max Barron Series (4VCF3)
- CALLOWAY MILLS Natural, Burgundy, 18 W x 30 L (152991830WELC)
- VALEO Anti-Vibration Glove, Black/Gray, L, PR (V430-L-VI4872LG)
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- KISHIGO Medium Class 3 High Visibility Vest, Lime (1242-M)
- KISHIGO XL Class 3 High Visibility Vest, Orange (1243-XL)
- KISHIGO High-Visibility Vest, Zipper, Red, S/M (B103-S-M)
- KISHIGO High Visibility Vest, Class 2, L, Lime (S5000-L)
- KISHIGO 5X Black Panels Safety Vest, Lime (1513-5X)
- RADIANS Hi-Vis Surv 2Tone Safety Glow Vest-Grn-XL (SV6GLGXL)
- Kishigo Traffic Safety Vests and Apparel