Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 2 High Visibility Vest, Lime
Mfr # 1056-3X
Zoro # G4155243
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 0
Product Information
- Brand Kishigo
- MFR # 1056-3X
- Zoro # G4155243
- UPC # 801094105653
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 29 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1006-NA_10x14 (U1-1006-NA_10x14)
- 5.11 Size 9 Men's 8 in Work Boot Composite Work Boot, Black (12354)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size S (7) (99-1-9778-7)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1315)
- KISHIGO 6XL Class 2 High Visibility Vest, Orange (1084-6X)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Orange (1176-5X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1090-L)
- KISHIGO High-Visibility Vest, Black, S/M (B120-S-M)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- KISHIGO High-Visibility Vest, Zipper, Red, L/XL (B103-L-XL)
- Kishigo Workwear and Protective Clothing