Shop All Traffic Safety Vests and Apparel
Kishigo
3XL Class 2 Fleece Breakaway High Visibility Vest, Lime
Mfr # 1174-3X
Zoro # G4188965
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Product Information
- Brand Kishigo
- MFR # 1174-3X
- Zoro # G4188965
- UPC # 801094117458
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 29 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U, Vest Length 32 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Safety Poly/Cotton Tee-Grn (6000G-M)
- HY-KO 3.5In Colonial Number 6, 10PK (A10256)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-M)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Orange (1176-L)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Lime (1174-L)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Orange (1176-5X)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1084-5X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1083-M)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5173)
- Kishigo High Visibility Clothing