Shop All Traffic Safety Vests and Apparel
Kishigo
3X Black Panels Safety Vest, Lime
Mfr # 1513-3X
Zoro # G5142891
product price: $24.15
/ea
Sold in multiples of 3 for $72.45
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Features Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look
- Back Stripe Pattern U-Block
- Color Yellow/Green
- Vest Stripe Color Family Silver
Product Information
- Brand Kishigo
- MFR # 1513-3X
- Zoro # G5142891
- UPC # 801094151353
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56" to 58" |
Size | 3XL |
Length | 27 in |
Details
ANSI Class | 2 |
Features | Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look |
Back Stripe Pattern | U-Block |
Color | Yellow/Green |
Vest Stripe Color Family | Silver |
Gender | Unisex |
ATPV Rating | Not Rated |
Number of Pockets with Closure | 3 |
Standards | ANSI/ISEA 107 Class 2 Compliant |
Stripe Color | Silver |
Item | Safety Vest |
Closure Type | Zipper |
Material | Modacrylic |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 4 |
Description
3X, Lime, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7913B/9L)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, L, PR (40-105)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 115)
- TINGLEY Knee Boots, Gray, 10, Unisex, 16" H, PR (28259)
- KISHIGO High Visibility Vest, Yellw/Grn, Universal (GF187)
- KISHIGO Large Class 3 High Visibility Vest, Lime (1242-L)
- KISHIGO 2XL Class 3 High Visibility Vest, Lime (1242-2X)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1055-5X)
- KISHIGO Large Black Panels Safety Vest, Orange (1514-L)
- KISHIGO High Visibility Vest, Orange/Red, 3XL (GF182NF-3X)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - L/XL (48-73-5042)
- Kishigo Workwear and Protective Clothing