Shop All Rainsuits
Kishigo
2XL/3XL Class 3 Rainsuit
Mfr # RW101-2X-3X
Zoro # G3842641
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Rainwear ANSI Class Class 3, Type R
- Material Polyester/Polyurethane
- Inseam 32 in
- Fits Waist Size 46 in to 48 in
Product Information
Dimensions
Size | 2XL/3XL |
Fits Waist Size | 46 in to 48 in |
Jacket Length | 34 in |
Fits Chest Size | 48 in to 50 in |
Size-Body Type | Regular |
Description
Rainsuit, Color Orange, Material Polyester/Polyurethane, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size 2XL/3XL, Jacket Length 34 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Pants, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Breathable, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 3, ANSI Type R, Number of Pants Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F56)
- DRAEGER Detector Tube, Ammonia, 5 to 100 ppm, PK10 (8101941)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK)
- KISHIGO S/M Class 3 Rainsuit, Orange (RW101-S-M)
- KISHIGO L/XL Class 3 Rainsuit (RW101-L-XL)
- KISHIGO L-XL, Orange, Class 3 & Class E, Rainwear Set (RW111-L-XL)
- KISHIGO S-M, Lime, Class 3 & Class E, Rainwear Set (RW110-S-M)
- KISHIGO L-XL, Lime, Class 3 & Class E, Rainwear Set (RW110-L-XL)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size 2XL/3XL (RW100-2X-3X)
- ONGUARD FR 2 Piece Rainsuit, Yellow, 3XL (7801800)
- Kishigo Rainsuits