Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 High Visibility Vest, Orange
Mfr # 1084-2X
Zoro # G4078697
original price:
$8.15
5% off
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Product Information
- Brand Kishigo
- MFR # 1084-2X
- Zoro # G4078697
- UPC # 801094108449
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 28 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Silver Shield Gloves, Silver, XL, 10PK (SSG/10)
- CLC WORK GEAR Knee Pads, Leather, Foam, Brown (313)
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Assembly Point Sign, Portrait (OS-NS-A-1824-V-11755)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- KISHIGO Large Class 2 High Visibility Vest, Orange (1084-L)
- KISHIGO 5XL Class 2 High Visibility Vest, Orange (1084-5X)
- KISHIGO XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-XL)
- KISHIGO XL Class 2 High Visibility Vest, Lime (1056-XL)
- KISHIGO 2XL Class 2 Breakaway High Visibility Vest, Lime (1174-2X)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- Kishigo High Visibility Clothing