Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 Flame Resistant High Visibility Vest, Lime
Mfr # FM410-2X
Zoro # G8055013
product price: $98.45
/ea
Sold in multiples of 3 for $295.35
Free Shipping & Returns
$295.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 2XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U-Block
Product Information
- Brand Kishigo
- MFR # FM410-2X
- Zoro # G8055013
- UPC # 801094101440
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Length | 27 in |
Details
Item | Flame Resistant High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Polyester |
Back Stripe Pattern | U-Block |
Closure Type | Zipper |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Orange/Red |
Hazard Risk Category (HRC) | 1 |
Vest Stripe Color Family | Orange/Red |
Features | 2" Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots; Indura FR Black Bottom and Trim Helps Keep the Vest Clean and Enhance Workers Appearance; Nomex High Temp FR Zipper; FR Reflective Piping; Two Lower Inside Patch Pockets; Left Chest Inside 2-Tier, 4-Division Pencil Pocket |
Standards | ANSI 107 Type R Class 2, ASTM F1506, ATPV=4.6 cal/cm2, NFPA 70E-2012 |
ATPV Rating | 5.1 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 3 |
Description
2X, Lime, Class 2, Usa, Premium Black Series Fr Mesh Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 10 1/5 in, Left n Right, PR1 (4073-L (9))
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-QC-BDP/S/MGN)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Large, 1 Pair (N9690L)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- KISHIGO 5XL Class 2 High Visibility Vest, Lime (1083-5X)
- KISHIGO XL Men's Safety Vest, Orange (1516-XL)
- KISHIGO 2XL Class 2 High Visibility Vest, Orange (1055-2X)
- KISHIGO 2XL Class 2 Flame Resistant Vest, Lime (F300-2X)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-L)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- Kishigo Workwear and Protective Clothing