Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 Breakaway High Visibility Vest, Orange
Mfr # 1176-2X
Zoro # G4154455
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 0
Product Information
- Brand Kishigo
- MFR # 1176-2X
- Zoro # G4154455
- UPC # 801094117649
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 28 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 3In W, 180 ft. L (21U171)
- COMPASS ExtSgn EmLt, Thmp, Nic Cad, LED, 3.18W (CCG)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 4XL (11608)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- KISHIGO 5XL Class 2 Breakaway High Visibility Vest, Lime (1174-5X)
- KISHIGO Medium Class 2 Breakaway High Visibility Vest, Lime (1174-M)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1090-3X)
- KISHIGO XL Class 3 High Visibility Vest, Lime (1242-XL)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- Kishigo Traffic Safety Vests and Apparel