Shop All Traffic Safety Vests and Apparel
Kishigo
2XL Class 2 Breakaway High Visibility Vest, Lime
Mfr # 1174-2X
Zoro # G4842223
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size 2XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Product Information
- Brand Kishigo
- MFR # 1174-2X
- Zoro # G4842223
- UPC # 801094117441
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Length | 28 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Left Chest Mic Tab, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0402-NP_14x10 (LCU3-0402-NP_14x10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Not An Entrance Sign, Landscape (OS-NS-D-1014-L-15150)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-YBLNK (TP-YBLNK)
- ANSELL Electrical Insulating Gloves, 9 1/2, PR (RIG114YBSC)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- KISHIGO 2XL Men's Safety Vest, Orange (1516-2X)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- KISHIGO High Visibility Vest, Unrated, Universal, Lime (PL-V26)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- KISHIGO Large Class 2 Flame Resistant High Visibility Vest, Lime (FM410-L)
- VIKING High Visibility Vest, Class 3, M, Green (U6155G-M)
- Kishigo Traffic Safety Vests and Apparel