Shop All Handwheels
Kipp
Wing grip, mini, M5 x 10 mm, SS.
Mfr # K0274.0005X10
Zoro # G9194948
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Height 0.99
- Type External Thread, Stainless Steel Stud
- Overall Length 0.99"
- Thread Size M5
Product Information
- Brand Kipp
- MFR # K0274.0005X10
- Zoro # G9194948
- Country of Origin Germany
- Category Handwheels
Dimensions
Overall Height | 0.99 |
Overall Length | 0.99" |
Thread Size | M5 |
Screw Length | 0.39" |
Details
Material | Thermoplastic |
Type | External Thread, Stainless Steel Stud |
Item | Mini Wing Knob |
Style | Novo Grip(R) |
Knob Type | Wing Grip |
Finish | matte |
Description
Mini Wing Knob, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Storage Box, 211 cu. in. (J4019R)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- KLEIN TOOLS Cable Splicers, Kit with Free-Fall Snip (46039)
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black (K0247.03A4)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Without Grip (K0162.0160XCQ)
- Kipp Handwheels