Shop All Handwheels
Kipp
Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0006X30
Zoro # G7140483
product price: $1.85
/ea
Sold in multiples of 10 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Height 1.77
- Knob Type Wing Grip
- Material Thermoplastic
- Style Novo Grip(R)
Product Information
- Brand Kipp
- MFR # K0274.0006X30
- Zoro # G7140483
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M6 |
Overall Height | 1.77 |
Screw Length | 1.18" |
Overall Length | 1.77" |
Details
Knob Type | Wing Grip |
Material | Thermoplastic |
Item | Mini Wing Knob |
Style | Novo Grip(R) |
Finish | matte |
Type | External Thread, Stainless Steel Stud |
Description
Mini Wing Knob, Thread Size M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- KNIPEX Long Nose Plastic Pliers (98 62 02)
- SUNEX 7 Piece Jumbo Combination Wrench Set (9707A)
- SPEEDAIRE Air Polisher/Buffer, 7 In Pad (21AA94)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X14)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2180XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200, Bore Dia. D2= 0.75", Revolving Grip, Thermoset (K0162.4200XCR)
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- Kipp Handwheels