Shop All Knobs
Kipp
Wing Grip, Mini, D=8-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.00AEX10
Zoro # G2862474
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic
- Screw Length 10.00 mm
Product Information
Dimensions
Screw Length | 10.00 mm |
Thread Size | #8-32 |
Overall Length | 0.99 in |
Overall Height | 15.00mm |
Handle Dia. | 28.00mm |
Base Dia. | 12.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic |
Style | Novo Grip |
Item | Hand Knob |
Type | External Thread, Stainless Steel Stud |
Standards | RoHS |
Thread Type | UNC |
Handle Type | Wing |
Features | Durability and Strength, Ergonomic Design, Finger Specific Precision Performance |
Handle Material | Stainless Steel, Thermoplastic |
Thread Standard | UNC |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Thermoplastic, Mounting Type External Thread, Thread Size #8-32, Thread Standard UNC, Handle Dia. 28.00mm, Base Dia. 12.00mm, Overall Height 15.00mm, Screw Length 10.00 mm, Overall Length 0.99 in, Includes -, Standards RoHS, Thread Type UNC, Color Black, Features Durability and Strength, Ergonomic Design, Finger Specific Precision Performance, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Power Punch Kit, 16 pcs. (AX1861)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- CAMPBELL HAUSFELD Air Hammer, Short Barrel (AT100000)
- UNIBOR 1/4in-3/4in Multicut Impact Shank Step Drill (06X2EIMP)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2062X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.0AE27X25)
- KIPP Star Grip, DIN 6336 Similar, D=M06X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4065X20)
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16X20, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black (K0247.03A4X20)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X30)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3035BG)
- Kipp Hand Knobs and Wheels