Shop All Knobs
Kipp
Wing Grip, Mini, D=1/4-20X30 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.0A2X30
Zoro # G2755155
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic And Steel
- Screw Length 30.00 mm
Product Information
Dimensions
Screw Length | 30.00 mm |
Thread Size | 1/4"-20 |
Overall Length | 1.77 in |
Overall Height | 15.00mm |
Handle Dia. | 28.00mm |
Base Dia. | 12.00mm |
Details
Color | Black |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic And Steel |
Style | Novo Grip |
Type | External Thread |
Item | Hand Knob |
Standards | RoHS |
Thread Type | UNC |
Handle Type | Wing |
Handle Material | Steel, Thermoplastic |
Features | Durability and Strength, Ergonomic Design, Finger Specific Precision Performance |
Thread Standard | UNC |
Description
Hand Knob, Handle Type Wing, Handle Material Steel, Thermoplastic, Mounting Type External Thread, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 28.00mm, Base Dia. 12.00mm, Overall Height 15.00mm, Screw Length 30.00 mm, Overall Length 1.77 in, Includes -, Standards RoHS, Thread Type UNC, Color Black, Features Durability and Strength, Ergonomic Design, Finger Specific Precision Performance, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Handle/Mandrel Set, 5/12 In, For 5MM18 (50545)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 25/64 (C18114)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.7 lb (WPB 13-125 Quick DS)
- POWERBUILT 10Pc 3/8" Drive 6Pt Metric Universal Socket Set (641715)
- KIPP Adjustable Handle, With Protective Cap Size: 3 M08X20, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.93082X20)
- KIPP Adjustable Handle, Size: 3 5/16-18X25 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A33X25)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X20)
- KIPP Adjustable Handle, Size: 4 1/2-13X35 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X35)
- KIPP Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.210)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- MIDWEST FASTENER 11/16" x 1/4" Black Plastic Appliance Knobs 6PK (67041)
- Kipp Knobs