Shop All Knobs
Kipp
Wing Grip D=M10X30 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0210X30
Zoro # G2819616
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Diameter 21mm
- Finish Matte
- Height 35.6mm
- Knob Type Wing Grip
Product Information
Dimensions
Diameter | 21mm |
Height | 35.6mm |
Length | 75mm |
Screw Length | 30.00 mm |
Thread Size | M10 |
Overall Height | 21.00mm |
Width | 2.95 |
Base Dia. | 21.00mm |
Handle Dia. | 75.00mm |
Details
Color | Gray |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic |
Style | Novo Grip |
Type | External Thread, Stainless Steel |
Item | Hand Knob |
Handle Type | Wing |
Handle Material | Stainless Steel, Thermoplastic |
Features | Novo Grip |
Description
Hand Knob, Handle Type Wing, Handle Material Stainless Steel, Thermoplastic, Mounting Type External Thread, Thread Size M10, Handle Dia. 75.00mm, Base Dia. 21.00mm, Overall Height 21.00mm, Screw Length 30.00 mm, Includes -, Standards -, Color Gray, Features Novo Grip, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #0, 1-1/4", PK5 (41D628)
- BETTER OFFICE PRODUCTS Heavy Duty Commercial Stapler W/2,000 Staples, Black Polished Steel, 100 Sheet High Capacity (00300)
- MILWAUKEE TOOL 3" 14 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5190)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.20827X60)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X15, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.0AE3X15)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X35, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X35)
- KIPP Knurled Knobs, internal thread, metric (K0247.01065)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A55X60)
- KIPP Mushroom Knob Hygienic Usit® D=M05 D1=21 Stainless Steel 1.4404, Polished, High Collar (K1308.2105)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric (K0137.106)
- Kipp Knobs