Shop All Knobs
Kipp
Wing Grip D=M06 A=50, H=24, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black
Mfr # K0274.106
Zoro # G3197625
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Diameter 14mm
- Finish Matte
- Height 24mm
- Knob Type Wing Grip
Product Information
Dimensions
Diameter | 14mm |
Height | 24mm |
Length | 50mm |
Screw Length | 10.00 mm |
Thread Size | M6 |
Width | 1.97 |
Overall Height | 24.00mm |
Handle Dia. | 50.00mm |
Base Dia. | 14.00mm |
Details
Color | Gray |
Finish | Matte |
Knob Type | Wing Grip |
Material | Thermoplastic |
Style | Novo Grip |
Type | Internal Thread |
Item | Hand Knob |
Standards | RoHS |
Tap Type | Blind Hole |
Handle Material | Steel, Thermoplastic |
Handle Type | Wing |
Features | Novo Grip |
Description
Hand Knob, Handle Type Wing, Handle Material Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size M6, Handle Dia. 50.00mm, Base Dia. 14.00mm, Overall Height 24.00mm, Screw Length 10.00 mm, Tap Type Blind Hole, Includes -, Standards RoHS, Color Gray, Features Novo Grip, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1619P02892)
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- PAN AMERICAN TOOL Long Series Drill, NO 21, 2-1/8, Right (10-221)
- AMERICAN FORGE & FOUNDRY Torque Wrenches - Preset (42065)
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.3086X25)
- KIPP Adjustable Handle, Size: 4 1/2-13X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.4A53X40)
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style C, metric (K0650.140102)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A2)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- KIPP Star Grip, DIN 6336 Similar, D=M05X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Gray (K0155.4055X10)
- Kipp Hand Knobs and Wheels