Shop All Toggle & Latch Clamps
Kipp
Vertical Toggle Clamps w. Safety Lock, flat foot, adj. spindle, SS
Mfr # K0662.108100
Zoro # G4603009
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0662.108100
- Zoro # G4603009
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Description
Toggle Clamp With Safety Lock, Horizontal Foot, Stainless Steel, Components: Polyamide Components: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14664)
- STAHLWILLE TOOLS Open ended insert tool Size 8 mm Size of mount 9x12 mm (58211008)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- STARRETT Dial Test Indicator Set, 1-9/16", White (3908A)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420601)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421122)
- KIPP Toggle Clamp Horizontal, Foot Vert. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0661.006001)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420602)
- KIPP Toggle Clamp Horizontal, Foot Horiz. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0660.006001)
- KIPP Latches with Pull Bar Style A (K0045.1541091)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- Kipp Toggle & Latch Clamps