Shop All Straight Flute Taps
Kipp
Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.5"
Mfr # K0479.5CP
Zoro # G6412499
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
Product Information
- Brand Kipp
- MFR # K0479.5CP
- Zoro # G6412499
- Country of Origin Germany
- Category Straight Flute Taps
Details
Item | Straight Flute Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute |
Description
Tube Connctor,Round,Flange,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bolt Cutter, 24 in, Fiberglass Handles (HDFBC24)
- GEARWRENCH 20mm 90-Tooth 12 Point Ratcheting Combination Wrench (86920)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/4-16 UNJF (MS33649-8S)
- DEWALT Insert Bit, 1/4In, Torx, T8, 2In (50 Pack) (DWA2TX8IRB)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1" (K0479.5CS)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- KIPP Tube Clamp With Foot M=90 G=90 L=70 Aluminum, For Round Tubes, Comp: Steel, A=1.5" (K0477.5D2)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- YMW TAPS Carbide Hand Tap, CI-CT H5 1/2-13 B (383877)
- DRILL AMERICA 3/8in-16 X 6in UNC HSS Under Shank Pulley Tap (DWTET6X3/8-16SS)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- Kipp Taps