Shop All Structural Framing System Accessories
Kipp
Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5"
Mfr # K0472.5D2D2
Zoro # G6412273
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Product Information
- Brand Kipp
- MFR # K0472.5D2D2
- Zoro # G6412273
- Country of Origin Germany
- Category Structural Framing System Accessories
Details
Item | Tube Connctor,Cross Clamp,4 Way,Aluminum |
Material | Aluminum |
Description
Tube Connctor,Cross Clamp,4 Way,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-95)
- LAMP Soft-Closing Lid Stay (SLS-ELAN-HL)
- 80/20 End Cap, For 1020, PK2 (2025-2)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5502)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.5", B=0.5" (K0472.5CPCP)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0472.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.25", B=1.25" (K0472.5CTCT)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=0.75", B=0.75" (K0472.5CRCR)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=2", B=2" (K0472.5D4D4)
- 80/20 T-Slot 3" X 6" Profile 192" Bar (3060-192)
- Kipp Structural Framing Systems