Shop All Structural Framing System Accessories
Kipp
Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=0.75", B=0.75"
Mfr # K0475.5CRCR
Zoro # G6412359
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Product Information
- Brand Kipp
- MFR # K0475.5CRCR
- Zoro # G6412359
- Country of Origin Germany
- Category Structural Framing System Accessories
Details
Item | Tube Connctor,Tee,3 Way,Aluminum |
Material | Aluminum |
Description
Tube Connctor,Tee,3 Way,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Sign Holder, 5" x 7", Chrome, w/Base, PK24 (MCP57)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS950)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- INTERDESIGN ORGANIZER BIN CLEAR 4""W (64630)
- KIPP Tube Clamp 4-Way Flat Aluminum, For Round And Square Tubes, Comp: Steel, A=1", B=1" (K0474.5CSCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- KIPP Tube Clamp 3-Way Flat Aluminum, For Round Tubes, Comp: Steel, A=2", B=2" (K0475.5D4D4)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- KIPP Tube Clamp 4-Way Flat Aluminum, Square, Comp: Steel, A=1.5", B=1.5" (K0473.52D2D2)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.75" (K0472.5CRCS)
- 80/20 End Cap, For 1030, PK2 (2026-2)
- Kipp Structural Framing Systems