Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Vertical, Foot Horiz., Stainless Steel Bright, Blue
Mfr # K0662.105001
Zoro # G4027950
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Foot, Stainless Steel Body, Vertical Handle
- Holding Capacity (Lb.) 139
- Overall Height (In.) 4.27 in
- Body Material Stainless Steel
- Overall Length (In.) 2.62 in
Product Information
- Brand Kipp
- MFR # K0662.105001
- Zoro # G4027950
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 4.27 in |
Overall Length (In.) | 2.62 in |
Height Under Arm (In.) | 0.75 in |
Dia. (In.) | 0.17 in |
Thread Size | M5 |
Overall Length | 65.6 mm |
Overall Depth | 107.4 mm |
Height Under Arm | 18 mm |
Spindle Thread Size | M5 x 25 |
Description
Toggle Clamp, Handle Orientation Vertical, Holding Capacity - Maximum 139 lbf, Height Under Arm 18 mm, Application Clamping, Body Material Stainless Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 24 mm, Mounting Holes Center to Center - Short Side 16 mm, Overall Depth 107.4 mm, Overall Length 65.6 mm, Spindle Material Stainless Steel, Spindle Thread Size M5 x 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, 13 pcs (32094)
- EAGLE TOOL US Flexible Extension, 36 In. L (EX18736)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- DOTCO Right Angle Die Grinder, 1/4 in NPT Air Inlet, 1/4" Collet, 20,000 rpm, 0.4 HP (10LF281-36)
- KIPP Catch Plate, Style B (K0051.9254781)
- KIPP Vertical Toggle Clamps w. Safety Lock, flat foot, adj. spindle, SS (K0662.108100)
- KIPP Catch Plate Style A (K0050.9135212)
- KIPP Catch Plate Style A (K0046.9142141)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420722)
- KIPP Catch Plate, Style B (K0051.9254782)
- Kipp Clamps