Shop All Toggle & Latch Clamps
Kipp
Toggle Clamp Horizontal, Foot Horiz. F1=650, Clamping Spindle M05X25, Steel, Blue
Mfr # K0660.005001
Zoro # G4028337
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 123 lb
- Overall Height (In.) 1.71 in
- Body Material Steel
- Overall Length (In.) 4.95 in
- Spindle Material Steel
Product Information
- Brand Kipp
- MFR # K0660.005001
- Zoro # G4028337
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.71 in |
Overall Length (In.) | 4.95 in |
Height Under Arm (In.) | 0.68 in |
Dia. (In.) | 0.22 in |
Thread Size | M5 |
Overall Length | 125.7 mm |
Spindle Thread Size | M5 x 25 |
Height Under Arm | 17.2 mm |
Overall Depth | 43.4 mm |
Description
Toggle Clamp, Handle Orientation Horizontal, Holding Capacity - Maximum 123 lbf, Height Under Arm 17.2 mm, Application Clamping, Body Material Steel, Handle Material Polyamide, Includes Adjustable Clamping Spindle, Flat Foot, Mounting Holes Center to Center - Long Side 16.8 mm, Mounting Holes Center to Center - Short Side 18 mm, Overall Depth 43.4 mm, Overall Length 125.7 mm, Spindle Material Steel, Spindle Thread Size M5 x 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Pry Bar Set, Mini, 3 pcs. (116)
- DEWALT 5 in. Single Speed Random Orbit Sander Kit - H&L Pad (DWE6421K)
- MORSE Circular Saw Blade, 14 in Blade, 66 Teeth (102841-WWG)
- MELIN TOOL CO 3/8" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-3/8)
- KIPP Stop Latches (K0271.140061)
- KIPP Toggle Clamp Vertical With Safety Lock, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.008101)
- KIPP Adjustable Latches screw-on holes covered Style A (K0047.1420602)
- KIPP Toggle Clamp Heavy Version Steel, Horizontal Foot, Comp:Orange, M=M16X150 (K0066.2400)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421122)
- KIPP Vertical Toggle Clamps with flat foot and adjustable clamping spindle (K0662.012003)
- BESSEY Toggle Clamp, Inline, 1 In, 700 lbs (STC-IHH25)
- Kipp Clamps