Shop All Thumb Screws
Kipp
Thumb Screw, M8 Thread Size, Plain Steel, 22 mm Head Ht, 40 mm Lg
Mfr # K1473.3208X40
Zoro # G602081718
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Steel
- Finish Plain
- Head Height 22 mm
- Head Thickness 13 mm
Product Information
- Brand Kipp
- MFR # K1473.3208X40
- Zoro # G602081718
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M8 |
Fastener Length | 40 mm |
Head Height | 22 mm |
Head Width | 32 mm |
Head Dia. | 32 mm |
Thread Length | 40 mm |
Details
Material | Steel |
Finish | Plain |
Head Thickness | 13 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Tip Material | Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 3/8"-16 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in Length, 10 PK (FBSCAPS38162P10)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 10-32x1/4, PK100 (SSDFIA-100025-100P)
- POWERS Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel (7422SD1-PWR)
- RECOIL Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (05052)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- ZORO SELECT U-Drive Screw, #7 Thread Size, Zinc Plated Steel, 21/200 Head Ht, 5/16 in Lg, 100 PK (DS-0705-100)
- Kipp Thumb Screws