Shop All Thumb Screws
Kipp
Thumb Screw, M8 Thread Size, Plain Stainless Steel, 22 mm Head Ht, 30 mm Lg
Mfr # K1473.32082X30
Zoro # G702081724
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Stainless Steel
- Finish Plain
- Head Height 22 mm
- Head Thickness 13 mm
Product Information
- Brand Kipp
- MFR # K1473.32082X30
- Zoro # G702081724
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M8 |
Fastener Length | 30 mm |
Head Height | 22 mm |
Head Width | 32 mm |
Head Dia. | 32 mm |
Thread Length | 30 mm |
Details
Material | Stainless Steel |
Finish | Plain |
Head Thickness | 13 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
Head Type | Knurled |
Tip Material | Stainless Steel |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #10-16 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1064KW)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 1/8 in L, Brass Body, 100 PK (TBC0404-100)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 10 PK (Z8820)
- APM HEXSEAL #6-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (BAEHRZZZZAAZZ)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335SS)
- Kipp Thumb Screws