Shop All Thumb Screws
Kipp
Thumb Screw, M8 Thread Size, Plain Polyamide Thermoplastic, Steel, 22 mm Head Ht, 15 mm Lg
Mfr # K1473.11320824X15
Zoro # G902081999
product price: $7.05
/ea
Sold in multiples of 2 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Polyamide Thermoplastic, Steel
- Finish Plain
- Head Height 22 mm
- Head Thickness 13 mm
Product Information
- Brand Kipp
- MFR # K1473.11320824X15
- Zoro # G902081999
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M8 |
Fastener Length | 15 mm |
Head Height | 22 mm |
Head Dia. | 32 mm |
Head Width | 32 mm |
Thread Length | 15 mm |
Details
Material | Polyamide Thermoplastic, Steel |
Finish | Plain |
Head Thickness | 13 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
System of Measurement | Metric |
Meets/Exceeds | Â DIN EN 61340-5-1 |
Tip Material | Steel |
Head Type | Knurled |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0100)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HX)
- CAMO Scrw Dck Hdg 2-3/8 700Ct (345144)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel (FC6925-SS)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3710SS)
- Kipp Thumb Screws