Shop All Thumb Screws
Kipp
Thumb Screw, M8 Thread Size, Bright Stainless Steel, 11 mm Head Ht, 25 mm Lg
Mfr # K1163.082X25
Zoro # G902082446
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Stainless Steel
- Finish Bright
- Head Height 11 mm
- Head Thickness 6 mm
Product Information
- Brand Kipp
- MFR # K1163.082X25
- Zoro # G902082446
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | M8 |
Fastener Length | 25 mm |
Head Height | 11 mm |
Head Dia. | 30 mm |
Head Width | 30 mm |
Details
Material | Stainless Steel |
Finish | Bright |
Head Thickness | 6 mm |
Head Material | Stainless Steel |
Item | Thumb Screw |
Class | A1 |
System of Measurement | Metric |
Head Type | Knurled |
Tip Material | Stainless Steel |
Meets/Exceeds | DIN 653 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0225)
- MIDWEST FASTENER Elevator Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 10 PK (71305)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 1040 PK (09332)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U34121.012.0046)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Knurled, Zinc Plated Steel, 3/8" Head Ht (TS-305)
- Kipp Thumb Screws