Shop All Thumb Screws
Kipp
Thumb Screw, M6 Thread Size, Plain Stainless Steel, 17 mm Head Ht, 30 mm Lg
Mfr # K1473.25062X30
Zoro # G402081550
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Stainless Steel
- Finish Plain
- Head Height 17 mm
- Head Thickness 10 mm
Product Information
- Brand Kipp
- MFR # K1473.25062X30
- Zoro # G402081550
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M6 |
Fastener Length | 30 mm |
Head Height | 17 mm |
Head Width | 25 mm |
Head Dia. | 25 mm |
Thread Length | 30 mm |
Details
Material | Stainless Steel |
Finish | Plain |
Head Thickness | 10 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Tip Material | Stainless Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55410.050.0002)
- DEWALT Spike Nail Drive Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 25 PK (05574-PWR)
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- MIDWEST FASTENER Wood Screw, #8, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51878)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg (TSI-100050P0-025P)
- Kipp Thumb Screws