Shop All Thumb Screws
Kipp
Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg
Mfr # K1473.2005X10
Zoro # G302081537
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Material Steel
- Finish Plain
- Head Height 15 mm
- Head Thickness 9 mm
Product Information
- Brand Kipp
- MFR # K1473.2005X10
- Zoro # G302081537
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M5 |
Fastener Length | 10 mm |
Head Height | 15 mm |
Head Width | 20 mm |
Head Dia. | 20 mm |
Thread Length | 10 mm |
Details
Material | Steel |
Finish | Plain |
Head Thickness | 9 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
System of Measurement | Metric |
Tip Material | Steel |
Head Type | Knurled |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Black Oxide, 37/64 in Ht, 5 PK (U11060.100.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (54353)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Aluminum Round Head Phillips Drive, 16 PK (62364)
- X1 TOOLS Toggle Bolt, 3" L, 18 PK (X1E-CON-BOL-WIN-1020x18)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- BSC PREFERRED Steel Hex-Head Thumb Screw 1/4-20 Thread Size 1-1/4 Long (90732A420)
- Kipp Thumb Screws