Shop All Thumb Screws
Kipp
Thumb Screw, M5 Thread Size, Plain Stainless Steel, 15 mm Head Ht, 15 mm Lg
Mfr # K1473.20052X15
Zoro # G202081576
product price: $3.09
/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Material Stainless Steel
- Finish Plain
- Head Height 15 mm
- Head Thickness 9 mm
Product Information
- Brand Kipp
- MFR # K1473.20052X15
- Zoro # G202081576
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M5 |
Fastener Length | 15 mm |
Head Height | 15 mm |
Head Width | 20 mm |
Head Dia. | 20 mm |
Thread Length | 15 mm |
Details
Material | Stainless Steel |
Finish | Plain |
Head Thickness | 9 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
Tip Material | Stainless Steel |
Head Type | Knurled |
System of Measurement | Metric |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x3/8, PK100 (U07845.037.0037)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.021.0250)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 6 PK (32863)
- DEWALT Mixing Nozzle, 8 in L, 2 PK (08294-PWR)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/16 in Lg (Z2360)
- Kipp Thumb Screws