Shop All Thumb Screws
Kipp
Thumb Screw, M5 Thread Size, Plain Polyamide Thermoplastic, Steel, 15 mm Head Ht, 20 mm Lg
Mfr # K1473.11200524X20
Zoro # G502082051
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Material Polyamide Thermoplastic, Steel
- Finish Plain
- Head Height 15 mm
- Head Thickness 9 mm
Product Information
- Brand Kipp
- MFR # K1473.11200524X20
- Zoro # G502082051
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M5 |
Fastener Length | 20 mm |
Head Height | 15 mm |
Head Width | 20 mm |
Head Dia. | 20 mm |
Thread Length | 20 mm |
Details
Material | Polyamide Thermoplastic, Steel |
Finish | Plain |
Head Thickness | 9 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
Tip Material | Steel |
Head Type | Knurled |
System of Measurement | Metric |
Meets/Exceeds | Â DIN EN 61340-5-1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.031.0001)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U01080.075.0300)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.075.0300)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 60 mm Lg (WS6S100600-001P1)
- Kipp Thumb Screws