Shop All Thumb Screws
Kipp
Thumb Screw, M5 Thread Size, Bright Steel, 7 mm Head Ht, 12 mm Lg
Mfr # K1163.05X12
Zoro # G802082119
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Material Steel
- Finish Bright
- Head Height 7 mm
- Head Thickness 4 mm
Product Information
- Brand Kipp
- MFR # K1163.05X12
- Zoro # G802082119
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | M5 |
Fastener Length | 12 mm |
Head Height | 7 mm |
Head Width | 20 mm |
Head Dia. | 20 mm |
Details
Material | Steel |
Finish | Bright |
Head Thickness | 4 mm |
Head Material | Steel |
Item | Thumb Screw |
Class | A1 |
Meets/Exceeds | DIN 653 |
Head Type | Knurled |
System of Measurement | Metric |
Tip Material | Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2804)
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- ZORO SELECT #8-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0200)
- MIDWEST FASTENER #10-32 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (79241)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/32 in Head Ht, 3/8 in Lg (TSFIX-100037S-005P)
- Kipp Thumb Screws