Shop All Thumb Screws
Kipp
Thumb Screw, M4 Thread Size, Plain Steel, 13 mm Head Ht, 15 mm Lg
Mfr # K1473.1804X15
Zoro # G102081652
product price: $1.79
/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Material Steel
- Finish Plain
- Head Height 13 mm
- Head Thickness 8 mm
Product Information
- Brand Kipp
- MFR # K1473.1804X15
- Zoro # G102081652
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M4 |
Fastener Length | 15 mm |
Head Height | 13 mm |
Head Width | 18 mm |
Head Dia. | 18 mm |
Thread Length | 15 mm |
Details
Material | Steel |
Finish | Plain |
Head Thickness | 8 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
System of Measurement | Metric |
Head Type | Knurled |
Tip Material | Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.056.0250)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 1/2 in Shank, 1/2 in ID, Steel, black oxide, 10 PK (11608 4)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0100)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04100.043.0325)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 3/4 in Head Ht, 2 1/2 in Lg, 25 PK (1-DES-10-M7-)
- Kipp Thumb Screws