Shop All Thumb Screws
Kipp
Thumb Screw, M4 Thread Size, Plain Stainless Steel, 13 mm Head Ht, 10 mm Lg
Mfr # K1473.18042X10
Zoro # G102081584
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Material Stainless Steel
- Finish Plain
- Head Height 13 mm
- Head Thickness 8 mm
Product Information
- Brand Kipp
- MFR # K1473.18042X10
- Zoro # G102081584
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M4 |
Fastener Length | 10 mm |
Head Height | 13 mm |
Head Width | 18 mm |
Head Dia. | 18 mm |
Thread Length | 10 mm |
Details
Material | Stainless Steel |
Finish | Plain |
Head Thickness | 8 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
Tip Material | Stainless Steel |
System of Measurement | Metric |
Head Type | Knurled |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60295)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4 in Dia., 5-1/2" L, Zinc Alloy Zinc Plated (3451000)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38400.060.0038)
- ZORO SELECT Spring P, HD Coiled, 1/8x5/8,2000lb, PK100 (U39150.012.0062)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/2 in Head Ht, 3/4 in Lg (Z2126)
- Kipp Thumb Screws