Shop All Thumb Screws
Kipp
Thumb Screw, M4 Thread Size, Plain Polyamide Thermoplastic, Steel, 13 mm Head Ht, 10 mm Lg
Mfr # K1473.11180424X10
Zoro # G702082059
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Material Polyamide Thermoplastic, Steel
- Finish Plain
- Head Height 13 mm
- Head Thickness 8 mm
Product Information
- Brand Kipp
- MFR # K1473.11180424X10
- Zoro # G702082059
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M4 |
Fastener Length | 10 mm |
Head Height | 13 mm |
Head Width | 18 mm |
Head Dia. | 18 mm |
Thread Length | 10 mm |
Details
Material | Polyamide Thermoplastic, Steel |
Finish | Plain |
Head Thickness | 8 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
Tip Material | Steel |
Head Type | Knurled |
System of Measurement | Metric |
Meets/Exceeds | Â DIN EN 61340-5-1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 700 PK (1448FPF188)
- FOREVERBOLT Coupling Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, NL-19, 15 mm Lg, 8 mm Hex Wd, 10 PK (FBCPM5P10)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U55000.025.0350)
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Plain, 19/32 in H, 10 PK (CPB106)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-M7-)
- Kipp Thumb Screws