Shop All Thumb Screws
Kipp
Thumb Screw, M4 Thread Size, Bright Steel, 6.5 mm Head Ht, 12 mm Lg
Mfr # K1163.04X12
Zoro # G702082127
product price: $1.75
/ea
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Material Steel
- Finish Bright
- Head Height 6.5 mm
- Head Thickness 3.5 mm
Product Information
- Brand Kipp
- MFR # K1163.04X12
- Zoro # G702082127
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | M4 |
Fastener Length | 12 mm |
Head Height | 6.5 mm |
Head Width | 16 mm |
Head Dia. | 16 mm |
Details
Material | Steel |
Finish | Bright |
Head Thickness | 3.5 mm |
Head Material | Steel |
Item | Thumb Screw |
Tip Material | Steel |
Meets/Exceeds | DIN 653 |
Head Type | Knurled |
System of Measurement | Metric |
Class | A1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 4-1/4" L, Steel Plain, 5 PK (2734414)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U39350.025.0500)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930104)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2012)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- INDUCTION INNOVATIONS Thumb Screw for Mini-Ductor (MD321)
- Kipp Thumb Screws