Shop All Thumb Screws
Kipp
Thumb Screw, M4 Thread Size, Bright Stainless Steel, 6.5 mm Head Ht, 10 mm Lg
Mfr # K1163.042X10
Zoro # G802082447
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Material Stainless Steel
- Finish Bright
- Head Height 6.5 mm
- Head Thickness 3.5 mm
Product Information
- Brand Kipp
- MFR # K1163.042X10
- Zoro # G802082447
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | M4 |
Fastener Length | 10 mm |
Head Height | 6.5 mm |
Head Dia. | 16 mm |
Head Width | 16 mm |
Details
Material | Stainless Steel |
Finish | Bright |
Head Thickness | 3.5 mm |
Head Material | Stainless Steel |
Item | Thumb Screw |
Tip Material | Stainless Steel |
Meets/Exceeds | DIN 653 |
Class | A1 |
System of Measurement | Metric |
Head Type | Knurled |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (8CUTMAS)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 10 PK (HC10120401-010P2)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (N01000.075.0225)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07040.011.0043)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht (KK-2550)
- Kipp Thumb Screws