Shop All Thumb Screws
Kipp
Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg
Mfr # K1163.03X12
Zoro # G602082487
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Material Steel
- Finish Bright
- Head Height 4.5 mm
- Head Thickness 2.5 mm
Product Information
- Brand Kipp
- MFR # K1163.03X12
- Zoro # G602082487
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | M3 |
Fastener Length | 12 mm |
Head Height | 4.5 mm |
Head Dia. | 12 mm |
Head Width | 12 mm |
Details
Material | Steel |
Finish | Bright |
Head Thickness | 2.5 mm |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
Tip Material | Steel |
Class | A1 |
System of Measurement | Metric |
Meets/Exceeds | DIN 653 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MB89)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X 4"" (N221-622)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish (9500-04)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0062)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- AMPG Thumb Screw, #6-32 Thread Size, Slotted, Plain Stainless Steel, 1 in Lg (Z0748SL)
- Kipp Thumb Screws