Shop All Thumb Screws
Kipp
Thumb Screw, M10 Thread Size, Plain Stainless Steel, 25 mm Head Ht, 40 mm Lg
Mfr # K1473.40102X40
Zoro # G102081850
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Stainless Steel
- Finish Plain
- Head Height 25 mm
- Head Thickness 14 mm
Product Information
- Brand Kipp
- MFR # K1473.40102X40
- Zoro # G102081850
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M10 |
Fastener Length | 40 mm |
Head Height | 25 mm |
Head Width | 40 mm |
Head Dia. | 40 mm |
Thread Length | 40 mm |
Details
Material | Stainless Steel |
Finish | Plain |
Head Thickness | 14 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
System of Measurement | Metric |
Tip Material | Stainless Steel |
Head Type | Knurled |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100, Grade: 5 (5ZMR2)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/2 in Lg, 100 PK (DS-0608-100)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0310075USA-100BX)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0300)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 13/16 in Head Ht, 2 in Lg (TSIX0370200P-001P)
- Kipp Thumb Screws