Shop All Thumb Screws
Kipp
Thumb Screw, M10 Thread Size, Plain Polyamide Thermoplastic, Steel, 25 mm Head Ht, 30 mm Lg
Mfr # K1473.11401024X30
Zoro # G602082050
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Polyamide Thermoplastic, Steel
- Finish Plain
- Head Height 25 mm
- Head Thickness 14 mm
Product Information
- Brand Kipp
- MFR # K1473.11401024X30
- Zoro # G602082050
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M10 |
Fastener Length | 30 mm |
Head Height | 25 mm |
Head Width | 40 mm |
Head Dia. | 40 mm |
Thread Length | 30 mm |
Details
Material | Polyamide Thermoplastic, Steel |
Finish | Plain |
Head Thickness | 14 mm |
Head Material | Polyamide Thermoplastic |
Item | Thumb Screw |
Head Type | Knurled |
Meets/Exceeds | Â DIN EN 61340-5-1 |
System of Measurement | Metric |
Tip Material | Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-524)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50867)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB99)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- KIPP Thumb Screw, M5 Thread Size, Plain Steel, 15 mm Head Ht, 10 mm Lg (K1473.2005X10)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 20 mm Lg (K1473.2506X20)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- KIPP Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg (K1163.062X20)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- Kipp Thumb Screws