Shop All Thumb Screws
Kipp
Thumb Screw, M10 Thread Size, Bright Stainless Steel, 14 mm Head Ht, 20 mm Lg
Mfr # K1163.102X20
Zoro # G702082318
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Stainless Steel
- Finish Bright
- Head Height 14 mm
- Head Thickness 8 mm
Product Information
- Brand Kipp
- MFR # K1163.102X20
- Zoro # G702082318
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | M10 |
Fastener Length | 20 mm |
Head Height | 14 mm |
Head Dia. | 36 mm |
Head Width | 36 mm |
Details
Material | Stainless Steel |
Finish | Bright |
Head Thickness | 8 mm |
Head Material | Stainless Steel |
Item | Thumb Screw |
Tip Material | Stainless Steel |
System of Measurement | Metric |
Meets/Exceeds | DIN 653 |
Head Type | Knurled |
Class | A1 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 0 Fender Washer, 316 in ID, 1 in OD, Zinc, Zinc (3925)
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, 11 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK (M11398.030.0005)
- DELTANA Wood Screw, #9, 1 in, Brushed Brass Steel Flat Head Phillips Drive (SCWS910U4)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4 PK (38247)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 30 mm Lg (K1163.052X30)
- KIPP Thumb Screw, M3 Thread Size, Bright Steel, 4.5 mm Head Ht, 12 mm Lg (K1163.03X12)
- KIPP Thumb Screw, M3 Thread Size, Bright Stainless Steel, 4.5 mm Head Ht, 16 mm Lg (K1163.032X16)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 10 mm Lg (K1473.2506X10)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 in Lg, 25 PK (TSI0250100P0-025P)
- Kipp Thumb Screws