Shop All Handscrew Clamps
Kipp
Thrust Screws with non-marring pin
Mfr # K0389.05X405
Zoro # G4601907
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point type Flattened ball
- System of Measurement Metric
- Thread Size M5
- Overall Length 40.5 mm
- Material Brass
Product Information
- Brand Kipp
- MFR # K0389.05X405
- Zoro # G4601907
- Country of Origin Germany
- Category Handscrew Clamps
Dimensions
Thread Size | M5 |
Overall Length | 40.5 mm |
Details
Point type | Flattened ball |
System of Measurement | Metric |
Material | Brass |
Finish | Black oxide |
Item | Thrust Screw |
Description
Thrust Screw D=M05X40,5 Steel, Components: Brass. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 x 22 x 7 Ball Behring (02-04-0845)
- DRILL AMERICA 29 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/2in, Plastic Case (COHEX29-SET)
- BON TOOL Bon 84-962 Blue Fox Truck Wash Brush Blue Fiber 24" (84-962)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA3)
- KIPP Ball-end Thrust Screws without head, with flattened ball (K0383.20650)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10880)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.11220)
- KIPP Ball-end thrust screws without head stainless with flattened ball (K0384.20880)
- KIPP Ball-End Thrust Screw Without Head, Form:A Steel Ball, M24 (K0383.12435)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- Kipp Handscrew Clamps