Shop All Vibration Isolator Pads
Kipp
Thrust Pads, for grub screws M12
Mfr # K0393.212
Zoro # G4588135
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymide
- Dia. 25 mm
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0393.212
- Zoro # G4588135
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Dia. | 25 mm |
Details
Item | Thrust Pad |
Material | Polymide |
Measurement Type | Metric |
Description
Thrust Pad D1=25, Size: 4, Form: C, Polyamide. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/8 in. W Carbon Steel Double Edge Wood Scraper Blade (1B)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6512)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1/2" #600 (06105)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42508)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Swivel Pads, Inch (K0304.A5)
- KIPP Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.5251)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- Kipp Vibration Isolator Pads