Shop All Levers & Handles
Kipp
Tension Lever Flat Size:1 M08X50, A=100, Form:15° Stainless Steel 1.4305, Comp:Plastic
Mfr # K0129.1082X50
Zoro # G902200086
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kipp
- MFR # K0129.1082X50
- Zoro # G902200086
- Country of Origin Germany
- Category Levers & Handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Adjustable Spud Wrench, 8" (TIT209)
- PROTO Full Polish Combination Wrench 1/2" - Spline (J1216SPL)
- DRILLCO 3/8 X 24, SDS PLUS DRILL - 1700A (170A12424)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- KIPP Adjustable Handle Size: 3, , M08, Plastic, Blue RAL 5017, Comp: Steel (K0269.30887)
- KIPP Adjustable Handle, Size: 5 1/2-13X35 Zinc, Black Satin, Comp: Steel (K0116.5A51X35)
- KIPP Pull Handles aluminum (K0201.055053)
- KIPP Adjustable Handle, Size: 2 M08X30, Zinc Black Satin, Comp: Stainless Steel (K0123.2081X30)
- KIPP Adjustable Handle Size: 4, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X30)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X40)
- KIPP Gear Levers, Style A, inch (K0179.12A4X80)
- Kipp Hand Knobs and Wheels