Shop All Levers & Handles
Kipp
Tension Lever, 5/16-18 External Thread, 1.99"L, 0 Deg., Low Profile
Mfr # K0114.1A31X50
Zoro # G3151802
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Low Profile
- Screw Length 50.00mm
- Material Steel
- Color Black
- Height 2.44"
Product Information
- Brand Kipp
- MFR # K0114.1A31X50
- Zoro # G3151802
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Screw Length | 50.00mm |
Thread Size | 5/16"-18 |
Height | 2.44" |
Height (In.) | 2.44 |
Overall Length | 4-1/64 in |
Overall Height | 19.00mm |
Details
Style | Low Profile |
Material | Steel |
Color | Black |
Type | External Thread |
Item | Adjustable Handle |
Handle | 0 Degree |
Standards | Steel Grade 5.8 |
Finish | black oxide |
Thread Type | External |
Components Material | Steel |
Finish - Machining | Black Oxide |
Handle Material | Steel |
Handle Type | Ball Knob |
Thread Standard | UNC |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 50.00mm, Overall Height 19.00mm, Overall Length 4-1/64 in, Thread Type External, Standards Steel Grade 5.8, Mounting Type External Threads, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Impact S (CMMT15842)
- OSG Screw Machine Drill Bit, 13/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2031)
- PERFORMANCE TOOL 1/2 Dr. Lock Nut Socket 2-1/2 In Lock Nut Skt 2-, W83244 (W83244)
- GROZ Pin Punch Drive Set, 8", 8 pcs. (25509)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KIPP Adjustable Handle With Push Button, Size: 5, M12, Plastic Orange, Comp: Steel, Button: Black (K0269.72512)
- KIPP Adjustable Handle, Size: 1 1/4-20X40 Zinc, Black Satin, Comp: Steel (K0116.1A21X40)
- KIPP Adjustable Handle Size: 1, M05X45, Plastic, Red RAL 3020, Comp: Steel (K0269.10584X45)
- KIPP Pull Handles oval with thru hole (K0204.11200105)
- KIPP Adjustable Handle, Size: 2 M10X45 Zinc, Black Satin, Comp: Steel (K0116.2101X45)
- KIPP Adjustable Handle, Size: 3 M10X35 Zinc, Black Satin, Comp: Steel (K0116.3101X35)
- Kipp Hand Knobs and Wheels