Shop All Vibration Isolator Pads
Kipp
Swivel Pads, metric
Mfr # K0304.16
Zoro # G4585700
$29.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter M16
- Measurement Type Metric
Product Information
- Brand Kipp
- MFR # K0304.16
- Zoro # G4585700
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Inside Diameter | M16 |
Details
Material | Steel |
Measurement Type | Metric |
Description
Swivel Foot, H=29,5, Sw=24, Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Quik-Lok 12 in., Hex Extension 3/8 in. (48-28-2020)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- DRILL AMERICA m14x2 HSS 4 Flute Hand Tap Set (DWTS14X2)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (41122)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- KIPP Swivel Pads, Inch (K0304.A3)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- J.W. WINCO GN351-25-25-M6-EE-55 Rubber Bumper Internal Threads (351-25-25-M6-EE-55)
- Kipp Vibration Isolator Pads