Shop All Vibration Isolator Pads
Kipp
Swivel Pads, Inch
Mfr # K0304.A4
Zoro # G4592335
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inside Diameter 3/8 in
- Measurement Type Inch
Product Information
- Brand Kipp
- MFR # K0304.A4
- Zoro # G4592335
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Inside Diameter | 3/8 in |
Details
Material | Steel |
Measurement Type | Inch |
Description
Swivel Foot, H=23, Sw=17, Free-Cutting Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC100L)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- STAHLWILLE TOOLS Cross-head screwdriver DRALL PH Size1 blade length 25 mm (47341001)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Swivel Pads, Inch (K0304.A3)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- AIRLOC Leveling Mount, 10800 Lb Cap, 2 3/8 In (1.31203.65)
- Kipp Vibration Isolator Pads